Cole Borders 'Guitar 3' Canvas Art, 24x32
Mfr # ALI21703-C2432GG
Zoro # G401412942
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI21703-C2432GG
- Zoro # G401412942
- UPC # 192055544520
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a technical drawing of a guitar.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call, it was interesting and artful. Intrigued by schematics and blueprints, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- FASTCAP Stealth 12 in. White Countertop SpeedBrace (FC.SB-12STEALTHWH)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- BAXTON STUDIO Damara Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (183-11646-11644-Zoro)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Georgia O'Keefe 'Black and Purple Petunias' Canvas Art, 35x47 (ALI10053-C3547GG)
- TRADEMARK FINE ART Marion Rose 'Yel Poppies' Canvas Art, 22x32 (ALI15347-C2232GG)
- TRADEMARK FINE ART Henry Jager 'Green Turtle In Snells Window' Canvas Art, 35x47 (1X10531-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 18x24 (MT0722-C1824GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- TRADEMARK FINE ART Avery Tillmon 'Field Day Dusty Pink' Canvas Art, 35x35 (WAP06017-C3535GG)
- Trademark Fine Art Wall Art & Decor