Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47
Mfr # ALI22074-C3547GG
Zoro # G301375798
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI22074-C3547GG
- Zoro # G301375798
- UPC # 192055580542
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Style | Traditional |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a snowboard.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- TRADEMARK FINE ART Ryan Fowler 'Husky Ski Co' Canvas Art, 14x14 (WAP06262-C1414GG)
- TRADEMARK FINE ART Rio 'Parade of Red Trees II' Canvas Art, 16x32 (MA0426-C1632GG)
- TRADEMARK FINE ART Ron Parker 'Tea For Two' Canvas Art, 16x24 (ALI32468-C1624GG)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 18x24 (ALI30985-C1824GG)
- TRADEMARK FINE ART Eric Joyner 'Blue Zeroid' Canvas Art, 14x14 (ALI1023-C1414GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- Trademark Fine Art Wall Art & Decor