Cole Borders ' Blacksmith Tongs' Canvas Art, 14x19
Mfr # ALI22058-C1419GG
Zoro # G101415748
Key Features
- Artist Cole Borders
- Style Traditional
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI22058-C1419GG
- Zoro # G101415748
- UPC # 192055579874
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Cole Borders |
Style | Traditional |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of blacksmith tongs.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- TRADEMARK FINE ART Mats Reslow 'Winter Way' Canvas Art, 14x14 (1X14688-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- TRADEMARK FINE ART Helen Flint 'Diners And Cars Ii' Canvas Art, 12x19 (WAG10633-C1219GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- TRADEMARK FINE ART Edgar Degas 'Dancer with Bouquet 1877' Canvas Art, 24x24 (BL0148-C2424GG)
- TRADEMARK FINE ART Edward Hopper 'The Lee Shore' Canvas Art, 30x47 (ALI10033-C3047GG)
- NEXT INNOVATIONS Rainbow Sunset Running Horse Wall Art (101410020-RAINBOWSUNSET)
- Trademark Fine Art Wall Art & Decor