Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 14x19
Mfr # ALI22038-C1419GG
Zoro # G801411491
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI22038-C1419GG
- Zoro # G801411491
- UPC # 192055579072
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a beach shade.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- BAXTON STUDIO Franklin Modern and Contemporary Oak Finished Wood and Black Finished Metal 5-Drawer Bedroom Chest (180-11203-Zoro)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 18x24 (ALI22038-C1824GG)
- TRADEMARK FINE ART Monet 'View Of Vetheuil' Canvas Art, 24x32 (AA01007-C2432GG)
- TRADEMARK FINE ART Monet 'Bassin Dargenteuil' Canvas Art, 35x47 (AA00637-C3547GG)
- TRADEMARK FINE ART Dianne Miller 'Watercolor Garden Landscape Ii' Canvas Art, 14x19 (WAG05969-C1419GG)
- TRADEMARK FINE ART Carolyne Hawley 'Princess Cow' Canvas Art, 14x19 (WAG12031-C1419GG)
- TRADEMARK FINE ART Rickey Lewis 'Lawn Chairs' Canvas Art, 18x24 (RL002-C1824GG)
- THINKANDPLAY Scotland Forever. The Royal Scots Greys Charge At Waterloo. Painting by Lady Elizabeth Butler From The Worlds Greatest Paintings Published by Odhams Press London 1934 Poster Print; 20 x 10 (TH478316)
- Trademark Fine Art Wall Art & Decor