Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24
Mfr # BL01178-C2424GG
Zoro # G701489323
Key Features
- Subject Landscapes
- Product Type Gallery-wrapped canvas art
- Style Impressionism
- Artist Claude Monet
Product Information
- Brand Trademark Fine Art
- MFR # BL01178-C2424GG
- Zoro # G701489323
- UPC # 886511234871
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Landscapes |
Product Type | Gallery-wrapped canvas art |
Style | Impressionism |
Artist | Claude Monet |
Description
- Artist: Claude Monet
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a flowery garden.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- TRADEMARK FINE ART Geno Peoples 'Duck Haven' Canvas Art, 16x32 (ALI19477-C1632GG)
- TRADEMARK FINE ART Albena Hristova 'Poppy Garden I Yellow Flowers' Canvas Art, 24x24 (WAP10582-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- TRADEMARK FINE ART Claude Monet 'Regatta at Argenteuil' Canvas Art, 22x32 (AA01252-C2232GG)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- Trademark Fine Art Wall Art & Decor