Claude Monet 'Regatta at Argenteuil' Canvas Art, 12x19
Mfr # AA01252-C1219GG
Zoro # G401342010
Key Features
- Subject Landscape
- Artist Claude Monet
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # AA01252-C1219GG
- Zoro # G401342010
- UPC # 192055125149
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Artist | Claude Monet |
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Description
- Artist: Claude Monet
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features boats on the water.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLACOW 18 in. Artsy Cow Knife Edge OD Throw Pillow (SLACOW)
- OKLAHOMA SOUND Tabletop Lectern, Mahogany, 13-3/4" H (22-MY)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- TRADEMARK FINE ART Claude Monet 'Regatta at Argenteuil' Canvas Art, 22x32 (AA01252-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32 (ALI19600-C2232GG)
- TRADEMARK FINE ART Mike Schick 'Paper Work I' Canvas Art, 14x14 (WAP02722-C1414GG)
- TRADEMARK FINE ART Sue Schlabach 'Pivoine De Printemps' Canvas Art, 14x19 (WAP08356-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Basketball Goal Patent Wall Art Art' Canvas Art, 24x32 (ALI22033-C2432GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Zebu Indicine Cow Love Metal Artwork Wall Decor (CK5252WALV)
- Trademark Fine Art Wall Art & Decor