Claude Monet 'Le Pommier, 1879 ' Canvas Art, 35x47
Mfr # BL02363-C3547GG
Zoro # G601491402
Key Features
- Subject Landscape
- Style Cottage / Country
- Artist Claude Monet
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # BL02363-C3547GG
- Zoro # G601491402
- UPC # 193420150650
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscape |
Style | Cottage / Country |
Artist | Claude Monet |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Claude Monet
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wide tree full of tiny blossoms.
Prominent Colors: Grey, White, Green, Black, Tan
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- TENNSCO Letter Size Starter Unit (1288PC)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- TRADEMARK FINE ART Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47 (1X14696-C3047GG)
- TRADEMARK FINE ART Jorge Pena 'Wig' Canvas Art, 12x19 (1X05462-C1219GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 24x32 (BL01429-C2432GG)
- TRADEMARK FINE ART Lantern Press 'National Park 11' Canvas Art, 12x19 (ALI9316-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 24x47 (WAG17473-C2447GG)
- TRADEMARK FINE ART Lisa Audit 'Florabundance IV' Canvas Art, 18x18 (WAP01678-C1818GG)
- DESIGN TOSCANO Saint-Remy Irises Stained Glass Window (HD575)
- Trademark Fine Art Wall Art & Decor