Claude Monet 'Impression Sunrise' Canvas Art, 24x32
Mfr # BL0001-C2432GG
Zoro # G201478551
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Claude Monet
- Style Impressionism
Product Information
- Brand Trademark Fine Art
- MFR # BL0001-C2432GG
- Zoro # G201478551
- UPC # 886511022492
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Claude Monet |
Style | Impressionism |
Description
- Artist: Claude Monet
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sunrise.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Navy Blue Velvet Fabric Twin Size Panel Bed (183-11256-Zoro)
- TRADEMARK FINE ART Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24 (EM0552-C824GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Reindeer Keeper' Canvas Art, 18x24 (ALI32772-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Pablo Esteban 'Apple Line Art Abstract' Canvas Art, 14x14 (ALI45075-C1414GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24 (BL01915-C1824GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 22x32 (ALI6333-C2232GG)
- Trademark Fine Art Wall Art & Decor