Clarence Stewart 'Cardinal Couple In Snow' Canvas Art, 14x19
Mfr # ALI41770-C1419GG
Zoro # G301473876
Key Features
- Artist Clarence Stewart
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI41770-C1419GG
- Zoro # G301473876
- UPC # 192664689841
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Clarence Stewart |
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Clarence Stewart
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two colorful cardinals sitting on a snow covered branch.
Prominent Colors: White, Grey, Tan, Red, Orange, Black, Pink
In the mid eighties and early nineties Clarence worked as a commercial artist and illustrator for, The Baptist Sunday School Board, Scripture Press Publishing, Victor Books, Augsburg Fortress Publishing and United Methodist Publishing Co. His Inspirational Art and Christian Art has been distributed nationwide by Northwestern Products, The Messiah�s Messenger and Dickson�s Gifts.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- TRADEMARK FINE ART Marion Rose 'Yel Poppies' Canvas Art, 22x32 (ALI15347-C2232GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day Mallard' Canvas Art, 8x19 (ALI33779-C819GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Sultan Sultan Al 'Cheetahs Family' Canvas Art, 22x32 (1X02677-C2232GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Glasses' Canvas Art, 14x14 (ALI35758-C1414GG)
- DESIGN TOSCANO Rameses I Between Horus and Anubis Wall Frieze (QL136311)
- Trademark Fine Art Wall Art & Decor