Claire Doherty 'Lego Man Patent 1979 White' Canvas Art, 14x19
Mfr # CDO0188-C1419GG
Zoro # G001499657
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Illustration
- Artist Claire Doherty
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # CDO0188-C1419GG
- Zoro # G001499657
- UPC # 191344422594
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Illustration |
Artist | Claire Doherty |
Style | Contemporary |
Description
- Artist: Claire Doherty
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent drawing of a Lego figure viewed from different angles on a white background.
Claire Doherty is a freelance photographer/artist from London, England. She is interested in the bizarre and mundane, depending on what day of the week it is; Different perspectives, how a shadow falls, same shot from a different angle, etc.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and Black (2-Pack) (547-BLK2PK)
- NEARLY NATURAL 1535-R D 8 in. Tropical Bromeliad in Angled Vase Artificial Arrangement, Red (1535-RD)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- TRADEMARK FINE ART Dan Ballard 'Expanding Motion' Canvas Art, 22x32 (ALI7998-C2232GG)
- TRADEMARK FINE ART Fab Funky 'Tropical Artichoke' Canvas Art, 14x19 (WAG18902-C1419GG)
- TRADEMARK FINE ART John James Audubon 'American Flamingo' Canvas Art, 16x24 (AA01276-C1624GG)
- TRADEMARK FINE ART James W. Johnson 'Cardinal Couple' Canvas Art, 14x19 (ALI36200-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- TRADEMARK FINE ART Ata Alishahi 'Color Explosion M9' Canvas Art, 12x19 (ALI22416-C1219GG)
- Trademark Fine Art Wall Art & Decor