Chuck Black 'Persistence' Canvas Art, 12x19
Mfr # ALI16382-C1219GG
Zoro # G001373643
Key Features
- Subject Animals
- Artist Chuck Black
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI16382-C1219GG
- Zoro # G001373643
- UPC # 192055295781
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Animals |
Artist | Chuck Black |
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chuck Black
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bear standing on the right side of the frame in front of a sunset.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- DESIGN TOSCANO Radiant Rose Dangling Fairy Sculpture with Stand (QS232882)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- TRADEMARK FINE ART Robert Thomson 'Peggys Light' Canvas Art, 18x18 (1X02438-C1818GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance Viii Mother' Canvas Art, 24x24 (WAP09167-C2424GG)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- Trademark Fine Art Wall Art & Decor