Chuck Black 'Best Friends Forever' Canvas Art, 22x32
Mfr # ALI16368-C2232GG
Zoro # G101372935
Key Features
- Artist Chuck Black
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Cottage / Country
Product Information
- Brand Trademark Fine Art
- MFR # ALI16368-C2232GG
- Zoro # G101372935
- UPC # 192055295248
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Chuck Black |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Cottage / Country |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two people in a boat next to a cabin.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Rose Black' Canvas Art, 14x19 (WAP03209-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Monarch Madness' Canvas Art, 24x32 (ALI47001-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 18x18 (WAP07826-C1818GG)
- CLEAN CHOICE White Reindeer Silhouette Art on Board Wall Decor (CL3497773)
- Trademark Fine Art Wall Art & Decor