Chuck Black 'A Perfect Evening' Canvas Art, 24x32
Mfr # ALI16390-C2432GG
Zoro # G001375401
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Artist Chuck Black
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI16390-C2432GG
- Zoro # G001375401
- UPC # 192055296122
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Artist | Chuck Black |
Subject | Landscape |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a building on the right side of the frame with a dark sky behind it.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Ash Walnut Finished and Rattan Queen Size Wrap-Around Headboard (159-9815)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 35x47 (ALI16390-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Table Football' Canvas Art, 16x24 (ALI9035-C1624GG)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- TRADEMARK FINE ART Tim O'Toole 'Poppies In A Vase I' Canvas Art, 18x24 (WAG14024-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Gold World Map' Canvas Art, 22x32 (MT0215-C2232GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- Trademark Fine Art Wall Art & Decor