Christine Sainte-Laudy 'Chopsticks' Canvas Art, 14x14
Mfr # CSL00129-C1414GG
Zoro # G501512115
Key Features
- Artist Christine Sainte-Laudy
- Subject Cuisine
- Style Asian Inspired
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # CSL00129-C1414GG
- Zoro # G501512115
- UPC # 192664597016
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Christine Sainte-Laudy |
Subject | Cuisine |
Style | Asian Inspired |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Christine Sainte-Laudy
- Subject: Cuisine
- Style: Asian Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features chopsticks with cat and flower designs on the edge of a plate of food.
Prominent Colors: Grey, Purple, Black, Brown, White, Tan, Orange
My name is Christine Sainte-Laudy and I am based in Eastern France in Strasbourg. For many years I worked passionately as a graphic designer. I spent long hours reading while Philippe, my photographer husband, was doing his job. By being so close to a photographer, I caught the bug and wanted to go further. Here it is! My goal is to find pleasure in my work and hopefully give the viewer some as well.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- TRADEMARK FINE ART Josh Byer 'Strawberry Jam' Canvas Art, 18x24 (ALI5632-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie I' Canvas Art, 14x19 (WAP11791-C1419GG)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Vintage Xmas Card Deer' Canvas Art, 22x32 (ALI18372-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold VII' Canvas Art, 18x18 (WAP0536-C1818GG)
- TRADEMARK FINE ART Sisa Jasper 'Ephemeral I' Canvas Art, 10x19 (WAG07824-C1019GG)
- Trademark Fine Art Wall Art & Decor