Christina Long 'Winter Sun I' Canvas Art, 35x35
Mfr # WAG14775-C3535GG
Zoro # G601649384
Key Features
- Artist Christina Long
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Industrial
Product Information
- Brand Trademark Fine Art
- MFR # WAG14775-C3535GG
- Zoro # G601649384
- UPC # 193420843835
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Christina Long |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Industrial |
Description
- Artist: Christina Long
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract beige landscape.
Prominent Colors: White, Grey, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- TRADEMARK FINE ART Yachal Design 'Peace' Canvas Art, 14x14 (ALI13375-C1414GG)
- TRADEMARK FINE ART Lantern Press 'National Park 1' Canvas Art, 12x19 (ALI8776-C1219GG)
- TRADEMARK FINE ART Lantern Press 'Travel 34' Canvas Art, 16x24 (ALI8468-C1624GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Rhinos Pattern' Canvas Art, 14x19 (ALI41313-C1419GG)
- SIGNMISSION Bigfoot Breeding Area Circle Vinyl Laminated Decal (D-48-CIR-Bigfoot breeding area)
- Trademark Fine Art Wall Art & Decor