Christina Long 'Abstract' Canvas Art, 12x19
Mfr # WAG14115-C1219GG
Zoro # G301637940
Key Features
- Artist Christina Long
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG14115-C1219GG
- Zoro # G301637940
- UPC # 193420791808
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Christina Long |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Abstract |
Description
- Artist: Christina Long
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract blue streaks of paint over a white background.
Prominent Colors: White, Blue, Light Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- TRADEMARK FINE ART Holli Conger 'Sketched Nature 4' Canvas Art, 14x19 (ALI47528-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Lyrics' Canvas Art, 35x47 (ALI15319-C3547GG)
- TRADEMARK FINE ART Wyanne 'Bluebird On My Shoulder' Canvas Art, 18x24 (ALI18376-C1824GG)
- Trademark Fine Art Wall Art & Decor