Chris Vest 'Bluebird Rain' Canvas Art, 35x47
Mfr # WAG03318-C3547GG
Zoro # G701585636
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Chris Vest
Product Information
- Brand Trademark Fine Art
- MFR # WAG03318-C3547GG
- Zoro # G701585636
- UPC # 192664963071
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | Chris Vest |
Description
- Artist: Chris Vest
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird in a tree.
Prominent Colors: Grey, White, Tan, Black, Brown, Orange
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Moira Hershey 'Mark Making Tile Pattern V Dark Blue Crop' Canvas Art, 18x24 (WAP03218-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Fusion Idol Arts 'Living Radiance' Canvas Art, 30x47 (ALI34856-C3047GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 18x24 (WAP03210-C1824GG)
- Trademark Fine Art Wall Art & Decor