Chris Paschke 'Peach Blossom Ii' Canvas Art, 16x32
Mfr # WAP05619-C1632GG
Zoro # G301677526
Key Features
- Artist Chris Paschke
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Cottage/Country
Product Information
- Brand Trademark Fine Art
- MFR # WAP05619-C1632GG
- Zoro # G301677526
- UPC # 192664331481
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Artist | Chris Paschke |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Cottage/Country |
Description
- Artist: Chris Paschke
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a branch full of pink blossoms on a cream and pale blue background.
Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-GY-GG)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- TRADEMARK FINE ART Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 30x47 (ALI46348-C3047GG)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 16x24 (ALI6326-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'A Beautiful Day At The Beach' Canvas Art, 22x32 (WAP10725-C2232GG)
- TRADEMARK FINE ART Bill Makinson 'Birch Wolf' Canvas Art, 24x32 (ALI38839-C2432GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- Trademark Fine Art Wall Art & Decor