Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19
Mfr # WAP02384-C1219GG
Zoro # G601667814
Key Features
- Style Glam
- Artist Chris Paschke
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # WAP02384-C1219GG
- Zoro # G601667814
- UPC # 192055427021
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Glam |
Artist | Chris Paschke |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Description
- Artist: Chris Paschke
- Subject: Still Life
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two indigo feathers with gold accents.
Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- SAFAVIEH Endra Decorative Pillow Navy & White (PLS7157A-1818)
- TRADEMARK FINE ART Aleta Pippin 'In The Company Of Angels' Canvas Art, 18x24 (ALI37758-C1824GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather Souvenir' Canvas Art, 6x19 (ALI30107-C619GG)
- TRADEMARK FINE ART Eric Joyner 'Blue Zeroid' Canvas Art, 14x14 (ALI1023-C1414GG)
- TRADEMARK FINE ART Jarman Fagalde 'Barber Shop Quartet Ii' Canvas Art, 35x35 (WAG03243-C3535GG)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- Trademark Fine Art Wall Art & Decor