Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14
Mfr # WAP11734-C1414GG
Zoro # G401700025
Key Features
- Style Modern & Contemporary
- Artist Chris Paschke
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP11734-C1414GG
- Zoro # G401700025
- UPC # 194189068927
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Artist | Chris Paschke |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chris Paschke
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract of gold and burnt orange strokes.
Prominent Colors: Orange, Tan, White
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed 2.1, Brown, 24 in H (7802BN)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- NUDELL Award-A-Plaque Walnut (18811M)
- TRADEMARK FINE ART Guido Borelli 'Baci nel Vicolo' Canvas Art, 22x32 (ALI34224-C2232GG)
- TRADEMARK FINE ART Caroline Duncan Art 'A Tropical Summer' Canvas Art, 18x18 (ALI39626-C1818GG)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- TRADEMARK FINE ART Haitham Al Farsi 'Turtle Season' Canvas Art, 16x24 (1X13937-C1624GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Dance III' Canvas Art, 18x18 (WAP0249-C1818GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- Trademark Fine Art Wall Art & Decor