Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24
Mfr # ALI0766-C1624GG
Zoro # G001345176
Key Features
- Style Contemporary
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Artist Chris Moyer
Product Information
- Brand Trademark Fine Art
- MFR # ALI0766-C1624GG
- Zoro # G001345176
- UPC # 886511731578
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Contemporary |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Chris Moyer |
Description
- Artist: Chris Moyer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the sunset over the ocean.
Chris Moyer is a landscape and long exposure photographer living in Southern California. He has been shotting digital photos for almost 10 years but has dedicated himself to the art over the last 2 years. Chris Moyer loves the ocean and specializes in shooting seascapes and long exposure landscapes. He enjoys watching the sea come to life with the magic of the sun's first rays of light and sets up his equipment to be ready when the day begins to glow. Moyer treats every photography session as something special and hopes to deliver snapshots of memories that last a lifetime.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Casol MidCentury Modern Transitional Grey Fabric Upholstered Queen Size Platform Bed (224-13088-ZORO)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- VICKERMAN 25 in. Green Horse Chestnut Leaf Spray (FK181201)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- TRADEMARK FINE ART Sylvie Demers 'Calypso' Canvas Art, 18x24 (ALI15218-C1824GG)
- TRADEMARK FINE ART Ricardo Tapia 'Inspired' Canvas Art, 14x14 (MA0475-C1414GG)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- TRADEMARK FINE ART Peter Svoboda 'Passing By' Canvas Art, 16x24 (1X01730-C1624GG)
- TRADEMARK FINE ART Tim Otoole 'Red Clay I' Canvas Art, 24x32 (WAG09589-C2432GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- Trademark Fine Art Wall Art & Decor