Chris Moyer 'Blue Hour' Canvas Art, 12x19
Mfr # ALI0760-C1219GG
Zoro # G501344860
Key Features
- Style Contemporary
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Artist Chris Moyer
Product Information
- Brand Trademark Fine Art
- MFR # ALI0760-C1219GG
- Zoro # G501344860
- UPC # 886511730960
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Contemporary |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Chris Moyer |
Description
- Artist: Chris Moyer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful sunrise over the ocean.
Chris Moyer is a landscape and long exposure photographer living in Southern California. He has been shotting digital photos for almost 10 years but has dedicated himself to the art over the last 2 years. Chris Moyer loves the ocean and specializes in shooting seascapes and long exposure landscapes. He enjoys watching the sea come to life with the magic of the sun's first rays of light and sets up his equipment to be ready when the day begins to glow. Moyer treats every photography session as something special and hopes to deliver snapshots of memories that last a lifetime.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- ACURITE 18" Analog Thermometer Wall Clock, Brown (50314A2)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 22x32 (ALI0760-C2232GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Split Rail Fence' Canvas Art, 30x47 (ALI40356-C3047GG)
- TRADEMARK FINE ART Kellie Day 'Live to the Fullest II' Canvas Art, 14x19 (WAP01312-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Oakley Crankcase Sunglasses' Canvas Art, 35x47 (ALI22012-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Opening Day' Canvas Art, 14x19 (ALI19491-C1419GG)
- Trademark Fine Art Wall Art & Decor