Chris Moyer 'Bacara Twilight' Canvas Art, 30x47
Mfr # ALI0775-C3047GG
Zoro # G201346300
Key Features
- Artist Chris Moyer
- Subject Landscapes
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0775-C3047GG
- Zoro # G201346300
- UPC # 886511732490
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Chris Moyer |
Subject | Landscapes |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chris Moyer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a photograph of the ocean at night.
Chris Moyer is a landscape and long exposure photographer living in Southern California. He has been shotting digital photos for almost 10 years but has dedicated himself to the art over the last 2 years. Chris Moyer loves the ocean and specializes in shooting seascapes and long exposure landscapes. He enjoys watching the sea come to life with the magic of the sun's first rays of light and sets up his equipment to be ready when the day begins to glow. Moyer treats every photography session as something special and hopes to deliver snapshots of memories that last a lifetime.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Slide, Navy/Black (HONCMY1ACU98)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Michael de Guzman 'Withstand' Canvas Art, 12x19 (ALI0286-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- TRADEMARK FINE ART Lyubov Furs 'Pictures From The Village.' Canvas Art, 30x47 (1X09804-C3047GG)
- TRADEMARK FINE ART Emile Isenbart 'Landscape' Canvas Art, 30x47 (BL0211-C3047GG)
- TRADEMARK FINE ART Christopher Nick 'Liberty Soldier' Canvas Art, 35x47 (ALI41536-C3547GG)
- Trademark Fine Art Wall Art & Decor