Chris Bliss 'Eiffel Shadows' Canvas Art, 14x19
Mfr # ALI20546-C1419GG
Zoro # G001411369
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Traditional
- Artist Chris Bliss
Product Information
- Brand Trademark Fine Art
- MFR # ALI20546-C1419GG
- Zoro # G001411369
- UPC # 192055484130
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Traditional |
Artist | Chris Bliss |
Description
- Artist: Chris Bliss
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people walking on the ground with a shadow casted over them.
As a native New Yorker, Chris Bliss has found himself drawn to the many facets of cosmopolitan life. He finds his inspiration in the grandeur of urban skylines, the challenging and invigorating lifestyle of cities, and their isolated moments of respite from modern demands. His work reflects the insight of a broad artistic sensibility. Though always active in the field of photography, Bliss began his career as a concert pianist, having studied at the Vienna Academy of Music, Manhattan School of Music, and the University of Southern California. The discipline and attention to intricate detail that earned him his Masters degree is evident in his work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs V' Canvas Art, 14x19 (WAP10173-C1419GG)
- TRADEMARK FINE ART Tim O'Toole 'Wading Ii' Canvas Art, 16x32 (WAG13140-C1632GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- TRADEMARK FINE ART John James Audubon 'Great Blue Heron' Canvas Art, 30x47 (AA01280-C3047GG)
- TRADEMARK FINE ART Barbara Mock 'Victorian Poetry' Canvas Art, 24x32 (ALI39010-C2432GG)
- Trademark Fine Art Wall Art & Decor