Chris Bliss 'Big Clock' Canvas Art, 12x19
Mfr # ALI20564-C1219GG
Zoro # G701389890
Key Features
- Subject Cityscape
- Style Modern & Contemporary
- Artist Chris Bliss
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI20564-C1219GG
- Zoro # G701389890
- UPC # 192055484857
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Cityscape |
Style | Modern & Contemporary |
Artist | Chris Bliss |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chris Bliss
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a shot over a city through a clock.
As a native New Yorker, Chris Bliss has found himself drawn to the many facets of cosmopolitan life. He finds his inspiration in the grandeur of urban skylines, the challenging and invigorating lifestyle of cities, and their isolated moments of respite from modern demands. His work reflects the insight of a broad artistic sensibility. Though always active in the field of photography, Bliss began his career as a concert pianist, having studied at the Vienna Academy of Music, Manhattan School of Music, and the University of Southern California. The discipline and attention to intricate detail that earned him his Masters degree is evident in his work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- FLASH FURNITURE Brighton Full Platform Bed, Dark Gray (SL-BK4-F-DG-GG)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Parfum I' Canvas Art, 14x14 (WAG05738-C1414GG)
- TRADEMARK FINE ART Emile Isenbart 'Landscape' Canvas Art, 30x47 (BL0211-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- TRADEMARK FINE ART Leo Stans 'Deer Camp' Canvas Art, 30x47 (WAG03331-C3047GG)
- TRADEMARK FINE ART Chuck Black 'Country Living' Canvas Art, 12x19 (ALI16406-C1219GG)
- WOODLAND SCENICS Woodland Scenics WOO1316 N Curved Tunnel (WOO1316)
- Trademark Fine Art Wall Art & Decor