Chin H. Shin 'Rainy Day 6' Canvas Art, 18x24
Mfr # IC02409-C1824GG
Zoro # G101533978
Key Features
- Artist Chin H. Shin
- Style Eclectic
- Subject People
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # IC02409-C1824GG
- Zoro # G101533978
- UPC # 194189401472
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Chin H. Shin |
Style | Eclectic |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chin H. Shin
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features cars driving in a dark scene.
Prominent Colors: Black, Grey, Tan, Brown, Orange, Wine
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Premium Seat, Black, Fabric (86219)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (194-11512-ZORO)
- OFFICE STAR Bookcase, 36" Wx12" Dx60" H, Cherry (LBC361260-CHY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- TRADEMARK FINE ART Lantern Press 'Travel 4' Canvas Art, 16x24 (ALI8318-C1624GG)
- TRADEMARK FINE ART Paul Gauguin 'Landscape at Pont Aven' Canvas Art, 35x47 (BL0388-C3547GG)
- TRADEMARK FINE ART Masters Fine Art 'Ascent' Canvas Art, 30x47 (MA0701-C3047GG)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- TRADEMARK FINE ART C.S. Tjandra 'In Love' Canvas Art, 16x32 (1X00086-C1632GG)
- Trademark Fine Art Wall Art & Decor