Chin H. Shin 'Night Rain in Village' Canvas Art, 35x47
Mfr # IC02408-C3547GG
Zoro # G301533952
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
- Artist Chin H. Shin
Product Information
- Brand Trademark Fine Art
- MFR # IC02408-C3547GG
- Zoro # G301533952
- UPC # 194189401458
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Artist | Chin H. Shin |
Description
- Artist: Chin H. Shin
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features cars driving in a night new York scene.
Prominent Colors: Black, Grey, Tan, Blue, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- TRADEMARK FINE ART Carolyne Hawley 'Buddies Cows' Canvas Art, 14x19 (WAG11950-C1419GG)
- TRADEMARK FINE ART Christian Anker Knudsen 'When Sleep Overwhelms' Canvas Art, 22x32 (1X00553-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- TRADEMARK FINE ART Jeff Tift 'Autumn Rival' Canvas Art, 22x32 (ALI30229-C2232GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 2' Canvas Art, 35x47 (ALI37742-C3547GG)
- Trademark Fine Art Wall Art & Decor