Cheryl Piperberg 'Peace Snowman' Canvas Art, 18x24
Mfr # ALI41266-C1824GG
Zoro # G001467632
Key Features
- Subject Seasonal
- Artist Cheryl Piperberg
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI41266-C1824GG
- Zoro # G001467632
- UPC # 192664651770
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Seasonal |
Artist | Cheryl Piperberg |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Cheryl Piperberg
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snowman holding a banner in the center of the frame.
Prominent Colors: White, Light Blue, Blue, Tan, Green, Turquoise, Red
I was born in Lancaster, Pennsylvania in 1951 and received a BFA from Moore College of Art, in Philadelphia in 1973. I have two wonderful children, Jamie and Jason. Today I live and have a studio in Marietta, PA. In 1987 after working as a freelance illustrator for 15 years in Boston and New York, I started a poster company called "Carrot Prints, Nourishing Images for Children". The posters are distributed internationally, and are found in schools, doctors� offices, daycare centers, and occasionally even on TV or movie sets.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- TRADEMARK FINE ART Ron Parker 'The Hanging Basket' Canvas Art, 18x24 (ALI32402-C1824GG)
- TRADEMARK FINE ART Adrian Lazare 'En Blanco Y Negro' Canvas Art, 30x47 (1X14497-C3047GG)
- TRADEMARK FINE ART Edgar Degas 'Interior with Two Figures' Canvas Art, 35x47 (BL0958-C3547GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing The Shallows' Canvas Art, 14x19 (ALI8591-C1419GG)
- ELK SIGNATURE Sea Coral Set of 6 (164522S)
- Trademark Fine Art Wall Art & Decor