Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32
Mfr # ALI40903-C2432GG
Zoro # G301463013
Key Features
- Artist Cheryl Bartley
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI40903-C2432GG
- Zoro # G301463013
- UPC # 192664634797
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Cheryl Bartley |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Subject | Landscape |
Description
- Artist: Cheryl Bartley
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black house on the left side of a landscape.
Prominent Colors: Black, Green, White, Brown
American Folk Art Painter, Cheryl Bartleys artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Portrait' Canvas Art, 14x14 (ALI35759-C1414GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Cat 2' Canvas Art, 35x47 (WAG00122-C3547GG)
- TRADEMARK FINE ART Carissa Luminess 'Transcendence' Canvas Art, 16x47 (ALI25785-C1647GG)
- TRADEMARK FINE ART Ron Parker 'The Hanging Basket' Canvas Art, 18x24 (ALI32402-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- Trademark Fine Art Wall Art & Decor