Cheryl Bartley 'Spooky Street ' Canvas Art, 14x19
Mfr # ALI40992-C1419GG
Zoro # G801459172
Key Features
- Subject Seasonal
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Cheryl Bartley
Product Information
- Brand Trademark Fine Art
- MFR # ALI40992-C1419GG
- Zoro # G801459172
- UPC # 192664640095
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Seasonal |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Cheryl Bartley |
Description
- Artist: Cheryl Bartley
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Halloween town scene.
American Folk Art Painter, Cheryl Bartley�s artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- LUXOR Luxor Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet, Blue, 24" to 42"H (AVJ42KBC-RB)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- TRADEMARK FINE ART Cindy Wider 'Pelicans By Harbor Light' Canvas Art, 24x32 (ALI41605-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- TRADEMARK FINE ART Larry Hunter 'Fargo Grill' Canvas Art, 35x47 (ALI41868-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Walrus' Canvas Art, 14x14 (WAP06263-C1414GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo III' Canvas Art, 24x24 (WAP01586-C2424GG)
- Trademark Fine Art Wall Art & Decor