Cheryl Bartley 'Pumpkin Valley' Canvas Art, 14x19
Mfr # ALI40982-C1419GG
Zoro # G401458179
Key Features
- Artist Cheryl Bartley
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
Product Information
- Brand Trademark Fine Art
- MFR # ALI40982-C1419GG
- Zoro # G401458179
- UPC # 192664637934
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Cheryl Bartley |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Description
- Artist: Cheryl Bartley
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange pumpkin field.
Prominent Colors: Orange, Tan, Brown, Wine, Black
American Folk Art Painter, Cheryl Bartleys artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3048-T2230-GG)
- SAFCO Media Cabinet Base (4931LG)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- TRADEMARK FINE ART Pela Studio 'Life Recipies I Border' Canvas Art, 14x19 (WAP05572-C1419GG)
- TRADEMARK FINE ART JoJoesArt 'Tiger Fish' Canvas Art, 18x24 (ALI18520-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- TRADEMARK FINE ART David Galchutt 'From the Garden' Canvas Art, 16x24 (ALI46972-C1624GG)
- TRADEMARK FINE ART Ilmari 'Autumn landscape with clouds' Canvas Art, 24x24 (AA01449-C2424GG)
- TRADEMARK FINE ART Gustave Courbet 'Le Miroir De Scey-En-Varais, 1864-68' Canvas Art, 35x47 (BL02336-C3547GG)
- Trademark Fine Art Wall Art & Decor