Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32
Mfr # ALI41273-C2432GG
Zoro # G701468700
Key Features
- Style Modern & Contemporary
- Artist Cherie Roe Dirksen
- Product Type Gallery-Wrapped Canvas Art
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI41273-C2432GG
- Zoro # G701468700
- UPC # 192664652067
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Cherie Roe Dirksen |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Description
- Artist: Cherie Roe Dirksen
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a child on the right side of a blue and purple sky.
Prominent Colors: Black, Purple, Light Blue, Blue, White
From her signature poppies on gold spiraled backgrounds to her zebra wildlife art, Cherie has a varied and colorful portfolio. She was born and bred in the richly diverse flora and fauna Mother City which gives her that exceptional edge a wealth of striking surroundings to draw boundless inspiration from. She is also a self-empowerment author who has published 2 novels along with a table book of her art and inspirational teachings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- TRADEMARK FINE ART Geno Peoples 'Friday Night' Canvas Art, 24x32 (ALI19583-C2432GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART Mike Jones Photo 'Sand Harbor Sunset orton' Canvas Art, 30x47 (ALI17860-C3047GG)
- TRADEMARK FINE ART Ben Colorblind 'Frozen Winter Day' Canvas Art, 10x19 (1X14594-C1019GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- DESIGN TOSCANO Cafe Terrace on the Place du Forum, 1888: Medium (DA1532)
- Trademark Fine Art Wall Art & Decor