Charlsie Kelly 'Pigs In A Blanket' Canvas Art, 16x24
Mfr # ALI40874-C1624GG
Zoro # G201458287
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Charlsie Kelly
Product Information
- Brand Trademark Fine Art
- MFR # ALI40874-C1624GG
- Zoro # G201458287
- UPC # 192664633622
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Charlsie Kelly |
Description
- Artist: Charlsie Kelly
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features dogs sitting in a bed in the center of the frame.
Prominent Colors: White, Tan, Grey, Purple, Red, Brown
Internationally known artist Charlsie Kelly finds inspiration everywhere, and her methods and mediums reflect the diversity of places in which she paints. The common thread in Charlsie's work is whimsy: from play-on-word idiomatic expressions in watercolor, faux mosaics to trick the eye, and larger than life murals set against an ocean backdrop, Charlsie exhibits a sense of playfulness in everything that she does. Primarily painting vibrant watercolors, Charlsie also works in acrylic, traveling the world painting murals in hotels and private residences as well. Her latest watercolor collection was shown in 2010 at the Galeria Nacional in San Jose, Costa Rica.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Motor (020003650)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- TRADEMARK FINE ART Makoto Nishikura 'Flamingo In The Black' Canvas Art, 30x47 (1X09889-C3047GG)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 18x24 (MT0722-C1824GG)
- DESIGN TOSCANO Spring Bouquet Collection Romanov-Style Enameled Egg: Purple Salvia (FH24091)
- Trademark Fine Art Wall Art & Decor