Charlsie Kelly 'Holey Cow' Canvas Art, 24x32
Mfr # ALI40972-C2432GG
Zoro # G001457176
Key Features
- Subject Animals
- Style Modern & Contemporary
- Artist Charlsie Kelly
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI40972-C2432GG
- Zoro # G001457176
- UPC # 192664637552
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Artist | Charlsie Kelly |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Charlsie Kelly
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cow with a Vatican headdress on.
Prominent Colors: White, Green, Tan, Grey, Light Blue, Yellow, Black
Internationally known artist Charlsie Kelly finds inspiration everywhere, and her methods and mediums reflect the diversity of places in which she paints. The common thread in Charlsie's work is whimsy: from play-on-word idiomatic expressions in watercolor, faux mosaics to trick the eye, and larger than life murals set against an ocean backdrop, Charlsie exhibits a sense of playfulness in everything that she does. Primarily painting vibrant watercolors, Charlsie also works in acrylic, traveling the world painting murals in hotels and private residences as well. Her latest watercolor collection was shown in 2010 at the Galeria Nacional in San Jose, Costa Rica.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- HARTFORD Double Pedestal Desk (IMHF680)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- ARTISTIC WEAVERS Middleton Meadow Rectangle Hand Tufted Area Rug- Tan - 5 x 8 ft. (AWHR2059-58)
- TRADEMARK FINE ART Chuck Black 'The Evening Routine' Canvas Art, 22x32 (ALI16384-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART E Amer 'Basement Dancer' Canvas Art, 30x47 (1X09615-C3047GG)
- TRADEMARK FINE ART Leonardo da Vinci 'Detail of the Mona Lisa' Canvas Art, 35x47 (BL0438-C3547GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life IV' Canvas Art, 14x14 (WAG16656-C1414GG)
- ROOMMATES Room Mates RMK2463GM Winnie The Pooh Swinging For Honey Peel And Stick Giant Wall Decals (RMK2463GM)
- Trademark Fine Art Wall Art & Decor