Charlsie Kelly 'Dairy Queen Cow' Canvas Art, 35x47
Mfr # ALI40956-C3547GG
Zoro # G501455603
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Charlsie Kelly
Product Information
- Brand Trademark Fine Art
- MFR # ALI40956-C3547GG
- Zoro # G501455603
- UPC # 192664636920
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Charlsie Kelly |
Description
- Artist: Charlsie Kelly
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cow with a crown on.
Prominent Colors: White, Light Blue, Tan, Grey, Brown, Yellow, Purple
Internationally known artist Charlsie Kelly finds inspiration everywhere, and her methods and mediums reflect the diversity of places in which she paints. The common thread in Charlsie's work is whimsy: from play-on-word idiomatic expressions in watercolor, faux mosaics to trick the eye, and larger than life murals set against an ocean backdrop, Charlsie exhibits a sense of playfulness in everything that she does. Primarily painting vibrant watercolors, Charlsie also works in acrylic, traveling the world painting murals in hotels and private residences as well. Her latest watercolor collection was shown in 2010 at the Galeria Nacional in San Jose, Costa Rica.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- FLASH FURNITURE 330 lb. Capacity Black Plastic Folding Chair, 4PK (4-DAD-YCD-50-GG)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Sue Davis 'Crows And Waterlilies' Canvas Art, 14x14 (ALI44110-C1414GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Forest' Canvas Art, 30x47 (WAP06919-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral I' Canvas Art, 16x24 (WAP00697-C1624GG)
- TRADEMARK FINE ART Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19 (WAG03872-C619GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- Trademark Fine Art Wall Art & Decor