Charles Daubigny 'The Lock at Optevoz 1859' Canvas, 30x47
Mfr # BL0159-C3047GG
Zoro # G101494767
Key Features
- Style Impressionism
- Subject Landscapes
- Product Type Gallery-wrapped canvas art
- Artist Charles Daubigny
Product Information
- Brand Trademark Fine Art
- MFR # BL0159-C3047GG
- Zoro # G101494767
- UPC # 886511026865
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Impressionism |
Subject | Landscapes |
Product Type | Gallery-wrapped canvas art |
Artist | Charles Daubigny |
Description
- Artist: Charles Daubigny
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a river.
Charles Daubigny was one of the painters of the Barizon school. He is considered an important precursor of Impressionism. Initially Daubigny painted in a traditional style but this changed when he settled in Barbizon to work outside in nature. Daubigny's finest paintings were between 1864 and 1874, these for the most part consist of carefully completed landscapes with trees, rivers and a few ducks.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- VOLLRATH Thermostat, High Limit (17950-1)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Black Bear' Canvas Art, 35x35 (WAP06281-C3535GG)
- TRADEMARK FINE ART Cole Borders 'Hockey Stick' Canvas Art, 24x32 (ALI21792-C2432GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- TRADEMARK FINE ART Jingshu Zhu 'Winters Pattern' Canvas Art, 12x19 (1X14635-C1219GG)
- TRADEMARK FINE ART Pierre Leclerc 'Galtees Ireland' Canvas Art, 10x24 (PL0113-C1024GG)
- TRADEMARK FINE ART Nick Bantock 'Peacock Feather' Canvas Art, 30x47 (ALI2212-C3047GG)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- Trademark Fine Art Wall Art & Decor