Chariklia Zarris 'Trumans Voyage Ii' Canvas Art, 14x19
Mfr # WAG01792-C1419GG
Zoro # G501624702
Key Features
- Style Nautical
- Artist Chariklia Zarris
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG01792-C1419GG
- Zoro # G501624702
- UPC # 192664896850
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Nautical |
Artist | Chariklia Zarris |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chariklia Zarris
- Subject: Animals
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange octopus in the center of the frame.
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24 (BL01488-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- TRADEMARK FINE ART June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24 (WAG09806-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- TRADEMARK FINE ART Marion Rose 'Donkey Portrait III' Canvas Art, 14x19 (ALI10562-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral III' Canvas Art, 24x24 (WAP00798-C2424GG)
- Trademark Fine Art Wall Art & Decor