Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24
Mfr # ALI39691-C1824GG
Zoro # G101452880
Key Features
- Artist Cecile Baird
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI39691-C1824GG
- Zoro # G101452880
- UPC # 192664576677
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Cecile Baird |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Cecile Baird
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three pitchers over a cream background.
Prominent Colors: White, Grey, Black, Brown, Blue, Light Blue, Wine
Cecile Baird studied art at The Ohio State University where she received here BFA and MA degrees in Graphic Design. After working several years as a designer in St. Louis and Los Angeles, Ms. Baird returned to her home state of Ohio and opened her own business designing and marketing a line of figurines and note card to gift shops all over the country. Cecile has now turned her artistic talents to painting full time. Working primarily in oil and colored pencil, Cecile has developed a realistic style that captures the drama, beauty and simplicity of everyday objects in her still life paintings. With their strong sense of composition and lighting, her paintings always draw the viewer back again and again.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KIT - THIN SHADE (786037)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- TRADEMARK FINE ART Mike Hitchner 'Thors Hammer Sunrise' Canvas Art, 22x32 (1X07805-C2232GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Coastal Blues 1' Canvas Art, 10x32 (ALI13741-C1032GG)
- TRADEMARK FINE ART Eric Joyner 'Dark Rider Again' Canvas Art, 18x24 (ALI1025-C1824GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- TRADEMARK FINE ART Chariklia Zarris 'Gossamer Dragonflies I' Canvas Art, 10x24 (WAG00859-C1024GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Corridor In The Asylum Paper' Canvas Art, 35x47 (BL02030-C3547GG)
- Trademark Fine Art Wall Art & Decor