Carrie Schmitt 'Precious Life' Canvas Art, 24x24
Mfr # ALI5314-C2424GG
Zoro # G301531545
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Contemporary
- Artist Carrie Schmitt
Product Information
- Brand Trademark Fine Art
- MFR # ALI5314-C2424GG
- Zoro # G301531545
- UPC # 191344355540
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Contemporary |
Artist | Carrie Schmitt |
Description
- Artist: Carrie Schmitt
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bouquet of pink and purple flowers painted on a light blue background.
Carrie Schmitt's first childhood memory is standing behind her mother's leg while apologizing to her neighbor for picking all the flowers from her garden. Today, she has found a more honest way to enjoy flowers--she paints them as part of her mission to create beauty every day. Carrie began painting in 2009 after developing a life-threatening allergy to heat. No longer able to spend time in her beloved garden, she began painting flowers instead of planting them. In 2010, she moved to the Seattle area to enjoy its temperate climate and now paints daily in her mountain studio surrounded by moss and towering evergreens.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- NOVA Natural Hardwound Towel High 8 in., 6PK (NOVA 800N)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Pineapple Study I' Canvas Art, 14x19 (WAG07092-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 16x24 (MT0818-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Rusty Frentner 'Wheel Barrel' Canvas Art, 24x32 (ALI33059-C2432GG)
- TRADEMARK FINE ART Martin Henson 'Sea Storm I' Canvas Art, 35x47 (WAG05846-C3547GG)
- NEXT INNOVATIONS Blue Small Butterfly Wall Art (101410064-BLUE)
- Trademark Fine Art Wall Art & Decor