Caroline Duncan Art 'A Tropical Summer' Canvas Art, 18x18
Mfr # ALI39626-C1818GG
Zoro # G201457907
Key Features
- Subject Landscape
- Artist Caroline Duncan ART
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI39626-C1818GG
- Zoro # G201457907
- UPC # 192664574079
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Landscape |
Artist | Caroline Duncan ART |
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Caroline Duncan ART
- Subject: Landscape
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange and green field under a blue sky.
Prominent Colors: Blue, Yellow, Tan, Teal, Orange, Light Blue, Green
Caroline Ann Duncan is a Scottish Artist living in Aberdeen City and influence by rural Scotland and colorful flowers. She loves to paint Scottish landscapes with a twist, brightly colored abstract art, textured with several layers of acrylic paint. Since leaving School in the late 80s with an A in Art & Design and 6th year Studies Art, Caroline has enjoyed many years painting and exhibiting. She worked in Finance for major Oil Companies but recently left her career to pursue a career in Art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Library Tables (TFL) (LR3072TF-15)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- TRADEMARK FINE ART Guido Borelli 'Due Strade al Mattino' Canvas Art, 30x47 (ALI34175-C3047GG)
- TRADEMARK FINE ART Chuck Black 'Evening Guests' Canvas Art, 12x19 (ALI20861-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 14x19 (WAP03210-C1419GG)
- TRADEMARK FINE ART Waterhouse 'Circe Invidiosa' Canvas Art, 24x47 (AA00610-C2447GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life' Canvas Art, 18x32 (BL0402-C1832GG)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Crop' Canvas Art, 18x24 (WAP10276-C1824GG)
- Trademark Fine Art Wall Art & Decor