Carol Young 'Lonely Barn' Canvas Art, 14x14
Mfr # WAG04879-C1414GG
Zoro # G601587686
Key Features
- Style Modern & Contemporary
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Carol Young
Product Information
- Brand Trademark Fine Art
- MFR # WAG04879-C1414GG
- Zoro # G601587686
- UPC # 193420112511
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Carol Young |
Description
- Artist: Carol Young
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large white house in the center of the frame.
Prominent Colors: Blue, Green, White, Grey, Black, Purple
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- LAWRENCE FRAMES Black Wood 8x10 Picture Frame (LA328105)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- TRADEMARK FINE ART John Butler 'Mineral Spirit Iii' Canvas Art, 18x24 (WAG11568-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Wiener Brewing Co' Canvas Art, 10x19 (WAP02779-C1019GG)
- TRADEMARK FINE ART Inge Schuster 'Black And White I' Canvas Art, 30x47 (1X06313-C3047GG)
- TRADEMARK FINE ART Jenny Rainbow Fine Art 'Blue Dream Impressionism' Canvas Art, 22x32 (ALI47745-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Solstice Sunflowers' Canvas Art, 18x18 (ALI38137-C1818GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- Trademark Fine Art Wall Art & Decor