Carol Maguire 'Serene Floral' Canvas Art, 24x24
Mfr # IC02221-C2424GG
Zoro # G801524689
Key Features
- Artist Carol Maguire
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # IC02221-C2424GG
- Zoro # G801524689
- UPC # 194189379344
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Carol Maguire |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Carol Maguire
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink flowers in a green vase.
Prominent Colors: White, Grey, Green, Pink, Yellow, Tan, Red
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- FOREVER LEAF Faux 2.5 ft. Ficus Lyrata Plant (FL02101)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Church' Canvas Art, 8x24 (PH01488-C824GG)
- TRADEMARK FINE ART Erin Ashley 'Ocean 78 Ii' Canvas Art, 8x24 (WAG04361-C824GG)
- TRADEMARK FINE ART Michael Tompsett 'Gold World Map' Canvas Art, 22x32 (MT0215-C2232GG)
- TRADEMARK FINE ART Bill Bell 'The Tree' Canvas Art, 24x32 (ALI25574-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Impression Sunrise' Canvas Art, 24x32 (BL0001-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Above The Mountains I' Canvas Art, 6x19 (WAP09083-C619GG)
- TRADEMARK FINE ART Juan Gris 'Portrait Of Pablo Picasso' Canvas Art, 35x47 (AA00560-C3547GG)
- Trademark Fine Art Wall Art & Decor