Carlos Casamayor 'Time Out 2' Canvas Art, 14x19
Mfr # ALI40543-C1419GG
Zoro # G801459417
Key Features
- Artist Carlos Casamayor
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI40543-C1419GG
- Zoro # G801459417
- UPC # 192664619619
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Carlos Casamayor |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Still Life |
Description
- Artist: Carlos Casamayor
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a canoe under a cloudy sky.
Prominent Colors: Grey, Tan, White, Black, Brown
Carlos Casamayor was born and raised in Madrid, Spain. After receiving his Bachelors degree in Advertising and Marketing in 1980, he started working in advertising agencies as Art Director and later as a Creative Director. Kenyon Eckhardt Group/Madrid, James Walter Thompson/Madrid, Mc Cann Erickson Group/Madrid, Ogilvy & Mather/Madrid, are some multinational advertising agencies where he gained experience and skills in graphics and audiovisual design for more than 20 years. In 1991 he started his own advertising agency in Madrid and worked as Creative Manager until coming to America for the first time in 1999. Throughout his career, he had always been in contact with art: Illustrators, Photographers, Producers, Art Painters, Gallery owners, etc. Carlos built on his history with the arts when he began working as decorative faux finisher.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- TRADEMARK FINE ART Anne Tavoletti 'Peacock Garden V' Canvas Art, 6x19 (WAP12418-C619GG)
- TRADEMARK FINE ART Howard Robinson 'Rustic America' Canvas Art, 30x47 (ALI24104-C3047GG)
- TRADEMARK FINE ART Peggy Harris 'Peace On Earth Rabbit' Canvas Art, 14x19 (ALI42405-C1419GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Old Boat' Canvas Art, 30x47 (ALI40640-C3047GG)
- TRADEMARK FINE ART Ryan Fowler 'Golden Dog On Skateboard' Canvas Art, 24x32 (WAP06337-C2432GG)
- TRADEMARK FINE ART Ron Parker 'Loon And Lilies' Canvas Art, 24x32 (ALI32378-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Rose Black' Canvas Art, 14x19 (WAP03209-C1419GG)
- Trademark Fine Art Wall Art & Decor