Carla Sonheim 'Girl with Cats' Canvas Art, 24x24
Mfr # WAG16344-C2424GG
Zoro # G301645754
Key Features
- Artist Carla Sonheim
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG16344-C2424GG
- Zoro # G301645754
- UPC # 193420924800
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Carla Sonheim |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Modern & Contemporary |
Description
- Artist: Carla Sonheim
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a girl standing with her cats in the grass.
Prominent Colors: Tan, Green, White, Yellow, Orange, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries (HF-C01-SV-E26-BK-GG)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART David Drost 'Aspen Glen I' Canvas Art, 18x24 (WAG06666-C1824GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Blue Peacock on Gold' Canvas Art, 18x18 (WAP0060-C1818GG)
- Trademark Fine Art Wall Art & Decor