Carla Sonheim 'Girl with Cats' Canvas Art, 14x14
Mfr # WAG16344-C1414GG
Zoro # G401645555
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Artist Carla Sonheim
Product Information
- Brand Trademark Fine Art
- MFR # WAG16344-C1414GG
- Zoro # G401645555
- UPC # 193420924787
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Artist | Carla Sonheim |
Description
- Artist: Carla Sonheim
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a girl standing with her cats in the grass.
Prominent Colors: Tan, Green, White, Yellow, Orange, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- CORTECH Razorback Chair, Green (86484GN)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 24x24 (WAG16344-C2424GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- TRADEMARK FINE ART Nicoleta Gabor 'Winter Passengers' Canvas Art, 12x19 (1X14333-C1219GG)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- TRADEMARK FINE ART Chuck Black 'High country Cinnamon' Canvas Art, 18x24 (ALI16360-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- Trademark Fine Art Wall Art & Decor