Carissa Luminess 'Bunny With Beets' Canvas Art, 12x19
Mfr # ALI25662-C1219GG
Zoro # G201410896
Key Features
- Subject Animals
- Artist Carissa Luminess
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI25662-C1219GG
- Zoro # G201410896
- UPC # 192055820617
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Animals |
Artist | Carissa Luminess |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carissa Luminess
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white rabbit in the center of a farm scene.
Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- KETCHAM 14" x 20" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (160BV)
- TRADEMARK FINE ART Lisa Audit 'Indigold III' Canvas Art, 14x14 (WAP0531-C1414GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'See You In My Dreams' Canvas Art, 30x47 (PSL01358-C3047GG)
- TRADEMARK FINE ART Edward Hopper 'The Lee Shore' Canvas Art, 30x47 (ALI10033-C3047GG)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 14x19 (ALI42501-C1419GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- Trademark Fine Art Wall Art & Decor