Brooke T. Ryan 'Lifeguard Chair at Dawn' Canvas Art, 12x19
Mfr # IC01559-C1219GG
Zoro # G501519039
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Brooke T. Ryan
- Style Beachy
Product Information
- Brand Trademark Fine Art
- MFR # IC01559-C1219GG
- Zoro # G501519039
- UPC # 194189191267
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Brooke T. Ryan |
Style | Beachy |
Description
- Artist: Brooke T. Ryan
- Subject: Landscape
- Style: Beachy
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white lifeguard chair in an empty beach.
Prominent Colors: Grey, White, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- MOEN 5' Fixed Straight Shower Rod in Matte Black (SF2143BL)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- TRADEMARK FINE ART Mike Schick 'Paper Trail III' Canvas Art, 22x32 (WAP03261-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 14x19 (ALI22038-C1419GG)
- TRADEMARK FINE ART Albena Hristova 'African Beauty Ii' Canvas Art, 14x19 (WAP09082-C1419GG)
- TRADEMARK FINE ART Harro Maass 'Black Jaguar Stalking' Canvas Art, 14x19 (ALI35669-C1419GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Carol Young 'Primary Barns V' Canvas Art, 35x35 (WAG16488-C3535GG)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- Trademark Fine Art Wall Art & Decor