Brenda Petrella Photography Llc 'Horizontal Lamp' Canvas Art, 22x32
Mfr # ALI40275-C2232GG
Zoro # G401455222
Key Features
- Subject Still Life
- Artist Brenda Petrella Photography Llc
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI40275-C2232GG
- Zoro # G401455222
- UPC # 192664608156
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Still Life |
Artist | Brenda Petrella Photography Llc |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Brenda Petrella Photography Llc
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lamp hanging off of a stone wall.
Prominent Colors: Yellow, Brown, Black
Brenda Petrella is a molecular biologist by training, a sustainability advocate in practice, and a photographer by vocation. After pursuing careers as a cancer biologist and as a biosafety professional, she decided to honor her love of the outdoors and pursue a long-standing interest in photography. She is now a Vermont-based outdoor photographer focusing primarily in landscape, nature, night sky, natural abstract, and rural life photography. Throughout her life, Brenda has felt the most grateful, humbled, inspired, and awed when outside in nature. As a child, she would seek solitude in the wooded stream behind her house to take a break from the obligations of homework and extracurricular activities. Today, even a simple exploration of a trail or a few minutes peering up at the night sky is often enough to recenter her and give her a moment to reflect.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART Jimenez 'Dia de Trabajo' Canvas Art, 35x47 (MA031-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- TRADEMARK FINE ART Nick Bantock 'Tree of Life' Canvas Art, 14x14 (ALI2224-C1414GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Memories are Made of This' Canvas Art, 22x32 (PSL1048-C2232GG)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- TRADEMARK FINE ART Tammy Davison 'Whisk' Canvas Art, 18x24 (TD007-C1824GG)
- Trademark Fine Art Wall Art & Decor