Bouguereau 'A Young Girl Defending Herself against Eros' Canvas Art, 22x32
Mfr # AA01658-C2232GG
Zoro # G101332298
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Bouguereau
- Style Traditional
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # AA01658-C2232GG
- Zoro # G101332298
- UPC # 194189228277
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bouguereau |
Style | Traditional |
Subject | People |
Description
- Artist: Bouguereau
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman and child sitting by a coastline.
Prominent Colors: Brown, Tan, Black, White, Grey, Teal
William was a French�academic painter. In his realistic genre paintings he used mythological themes, making modern interpretations of�classical�subjects, with an emphasis on the female human body.�During his life he enjoyed significant popularity in France and the United States, was given numerous official honors, and received top prices for his work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Armchair in Light Stone Grey (DC059AR-ST)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top (TB48RNDMH)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Star Wars Admiral Ackbar' Canvas Art, 14x19 (ALI22007-C1419GG)
- TRADEMARK FINE ART Dusan Ljubicic 'Black On White Plants' Canvas Art, 30x47 (1X06620-C3047GG)
- TRADEMARK FINE ART Lantern Press 'Religious' Canvas Art, 30x47 (ALI09590-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Evolving Planets I' Canvas Art, 35x35 (WAG09439-C3535GG)
- TRADEMARK FINE ART David Drost 'Aspen Glen I' Canvas Art, 18x24 (WAG06666-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'Black Cat Crossing' Canvas Art, 14x19 (ALI41134-C1419GG)
- Trademark Fine Art Wall Art & Decor