Bonnie B Cook 'Chalet Gardening' Canvas Art, 18x24
Mfr # ALI39399-C1824GG
Zoro # G301457616
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Bonnie B Cook
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI39399-C1824GG
- Zoro # G301457616
- UPC # 192664544065
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bonnie B Cook |
Style | Modern & Contemporary |
Description
- Artist: Bonnie B Cook
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree with pink flowers on the left side of the frame.
Prominent Colors: Green, Light Blue, Black, Grey, Brown, Blue
I am a landscape artist and my favorite subjects are cottages and gardens using vivid colors and detail work. I use acrylics and have a room especially designed for painting, with large windows and a cupboard full of paints and brushes. Some of my art has been published as greeting cards and puzzles.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- ZORO SELECT Mesh Drafting Chair, 29-, No Arm, Black (452R23)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- TRADEMARK FINE ART Annelein Beukenkamp 'Unfurling' Canvas Art, 16x24 (ALI38258-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Lilac Vase' Canvas Art, 14x19 (DLG01034-C1419GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24 (ALI38117-C1824GG)
- TRADEMARK FINE ART Rusty Frentner 'Wheel Barrel' Canvas Art, 24x32 (ALI33059-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Opening Day' Canvas Art, 14x19 (ALI19491-C1419GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- Trademark Fine Art Wall Art & Decor